Shop All Safety Cans
Justrite
5 gal Yellow Steel, Brass Type I Safety Can Diesel
Mfr # 7150250
Zoro # G6178164
product price: $180.55
/ea
Free Shipping & Returns
$180.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass
- Color Yellow
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA
Product Information
- Brand Justrite
- MFR # 7150250
- Zoro # G6178164
- UPC # 697841140356
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 16 7/8 in |
Faucet Channel Diameter | 7/8 in |
Details
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 16 7/8 in, Includes Faucet Yes, Faucet Channel Diameter 7/8 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Bottom, Footprint Shape Circle, Includes Bottom Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- NMC Glo Brite Down Arrow Egress Sign, 50R-1SN-D (50R-1SN-D)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51394)
- JUSTRITE 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (7150240)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- Justrite Safety Cans