Shop JUSTRITE

55 gal, 1 Shelves, 18-Gauge Steel, 34 in W x 65 in H x 34 in D, Red

  • Mfr # 896221
  • Zoro # G4622579

product price: 
$
2,787.64
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896221
Zoro #
G4622579
UPC #
697841114609
Country of Origin
United States
Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Drum Capacity
1
Door Type
Hinged
Number of Doors
2
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Sump Capacity
8.3 gal
Item
Hazardous Material Storage Cabinet
Shell Material
Steel
FM Class
6049
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Included
Includes
Drum Support
Safety Storage Type
Cabinet
Specialty Format
Drum
Indoor/Outdoor
Indoor
Door Handle Type
Recessed Pull Handle
Drum Storage Orientation
Vertical
Other Standards
IFC, NFPA 1
Door Closure Type
Self-Closing
Includes Legs
Legs Not Included
Cabinet Format
Standard
EN Fire Rating
Non-Combustible
Compatible Shelf Model Number
29946
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Door Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Storage Container Type
Drums
Shelf Adjustment Increments
3 in
OSHA Standard
1910.106
Finish
Powder Coated
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Door Opening Width
39 3/4 in
Door Opening Height
59 1/4 in

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.