55 gal, 1 Shelves, 18-Gauge Steel, 34 in W x 65 in H x 34 in D, white

  • Mfr # 896265

  • Zoro # G4622630


product price:  $2,645.46
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
896265
Zoro #
G4622630
UPC #
697841114708
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in

Details

Storage Capacity
55 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
white
Standards
Complies with NFPA Code 30; FM Approval
Drum Capacity
1
Door Closure Type
Manual Close
Features
Adjustable Shelves
Number of Doors
2
Door Type
Manual
Compliance
Complies with NFPA Code 30; FM Approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.