Shop JUSTRITE
Additional $340.00 delivery surcharge applies per item.
See details
See all product information
Create Account
896000 Sure-Grip EX Flammable Safety Cabinet, Capacity 60 Gallons, 2 Shelves, 2 Manual-Clos
- Mfr # 896000
- Zoro # G102542566
product price:
$
1,891.99
/ea
Key Features
Storage Capacity
60 gal
Number of Shelves
2
Material
18-Gauge CR Steel
Exterior Height
65 in
Exterior Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896000
- Zoro #
- G102542566
- UPC #
- 697841000000
- Country of Origin
- United States
- Storage Capacity
- 60 gal
- Number of Shelves
- 2
- Material
- 18-Gauge CR Steel
- Color
- Yellow
- Door Handle Type
- U-Loc ™ handle
- Door Closure Type
- Manual Close
- Features
- Adjustable Shelves
- Safety Cabinet Standards
- NFPA Code 30; FM Approved; OSHA
- Door Type
- Manual
- Capacity
- 60 gal
- Number of Doors
- 2
- Shelving Type
- Adjustable
- Compliance
- Complies with NFPA Code 30; FM Approval
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 34 in
- Exterior Width
- 34 in
- Height
- 65 in
- Width
- 34 in
- Dimensions
- Exterior: 65 in H x 34 in W x 34 in D; Interior: 60.5 in H x 30.8 in W x 30.3 in D
- Depth
- 34
Description
Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip ® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2" (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time. For added security, U-Loc TM handle comes with a cylinder lock and key set or accepts an optional padlock. Haz-Alert TM reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight. Patented SpillSlope ® galvanized steel shelves direct spills to back and bottom of a leakproof 2" (51-mm) bottom sump. They adjust on 3" (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance. Manual-close door(s) opens to a full 180 degrees and self-latches when pushed closed. Self-close door(s) shuts and latches automatically when a fusible link melts at 165°F (74oC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. All door styles meet OSHA and NFPA 30; self-close door styles also meet NFPA 1 and the International Fire Code. Most cabinets are FM approved and all come with a ten-year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.