Shop All Safety Cabinets
Justrite
Cabinet 22Gal Flammible Slim
Mfr # 892200
Zoro # G702548425
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Color Yellow
- Features Adjustable Shelves
- Material Steel
- Depth 18 in
- Height 65 in
Product Information
- Brand Justrite
- MFR # 892200
- Zoro # G702548425
- UPC # 697841000000
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Height | 65 in |
Width | 23-1/4 in |
Nominal Outside Depth | 18 in |
Inside Width | 2 in |
Nominal Outside Width | 23-1/4 in |
Inside Depth | 14.6 in |
Nominal Outside Height | 65 in |
Interior Dimension | 60.5" H x 20" W x 14.6" D |
Exterior Depth | 18 in |
Exterior Width | 23-1/4 in |
Exterior Height | 65 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- Justrite Safety Cabinets