Shop JUSTRITE

Cease-Fire 15 gal Round Indoor Metal Can, Red/Gray, Steel

  • Mfr # 26415
  • Zoro # G4059675

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Series
Cease-Fire(R)
Container Shape
Round
Color
Red/Gray
Height
27 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26415
Zoro #
G4059675
UPC #
697841009158
Country of Origin
United States
Container Capacity
15 gal
Item
Indoor Metal Can
Series
Cease-Fire(R)
Container Shape
Round
Color
Red/Gray
Lid Opening Mechanism
None
Material
Steel w/Aluminum Head
Finish
Powder Coated
Lid Options
Lid Included
Container Basic Material
Metal
Primary Container Color
Gray
Includes
5-1/4 in dia Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Features
6 1/4 in Opening
Standards
FM Approved, UL Listed
Container Product Grouping
Fire-Resistant Trash Can
Mobility
Stationary
Lid Connection
Lift Up
Lid Type
Funnel
Location
Indoor
Rigid Liner Material
Galvanized Metal
Number of Wheels
0
Resistance Properties
Fire-Resistant
Compatible Manufacturer Lid Part Number
Lid Included
Includes Ashtray
Ashtray Not Included
Product Type
Trash Can
Container Material
Steel
Shell Material
Steel w/Aluminum Head
Wire Color
Gray/Red
Traction Material
Steel w/Aluminum Head

Dimensions

Height
27 3/4 in
Container Depth
14 1/2 in
Overall Diameter
14 1/2 in
Fits Chest Size
6 1/4 in Opening

Description

Fire-Resistant Trash Can, Round, Funnel, 15 gal, Gray/Red, Height 27 3/4 in, Width/Diameter 14 1/2 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.