Cease-Fire 4-1/2 gal Round Indoor Metal Can, Black, None, Steel, Not Applicable

  • Mfr # 26604K

  • Zoro # G3860604


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4-1/2 gal
Series
Cease-Fire
Container Shape
Round
Height
14 1/4 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26604K
Zoro #
G3860604
UPC #
697841009295
Country of Origin
United States

Dimensions

Height
14 1/4 in
Overall Width
12 in
Container Depth
11 7/8 in
Depth
11-7/8 in
Overall Diameter
11 3/4 in

Details

Container Capacity
4-1/2 gal
Item
Indoor Metal Can
Series
Cease-Fire
Container Shape
Round
Color
Black
Lid Opening Mechanism
Lift Up
Material
Steel
Primary Container Color
Black
Lid Options
Lid Included
Finish
Powder Coated
Receptacle Container Style
Decorative
Container Basic Material
Metal
Includes
5 in dia Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
Container Mounting Style
Free-Standing
Features
5 in Opening
Standards
FM Approved, UL Listed
Mobility
Stationary
Container Product Grouping
Fire-Resistant Wastebasket
Lid Connection
Lift Up
Location
Indoor
Rigid Liner Material
Galvanized Metal
Lid Type
Funnel
Compatible Manufacturer Lid Part Number
Lid Included
Number of Wheels
0
Resistance Properties
Fire-Resistant
Includes Ashtray
Ashtray Not Included

Description

Fire-Resistant Wastebasket, Round, Funnel, 4 1/2 gal, Black, Height 14 1/4 in, Width/Diameter 12 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.