Drum Can Head, 7-7/8 in Dia Opening 24 in OD, For Use With Cease-Fire 55 gal Waste Receptacle Safety
- Mfr # 26355
- Zoro # G610403304
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26355
- Zoro #
- G610403304
- UPC #
- 697841009103
- Country of Origin
- United States
Details
- Color
- Red
- Material
- Steel
Description
Justrite Drum Can Head, For Use With: Cease-Fire 55 gal Waste Receptacle Safety Drum Can, 7-7/8 in Dia Opening 24 in OD, Steel, Powder Coated, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.