Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning/Dip Tank, Benchtop, 2 gal.

  • Mfr # 27602

  • Zoro # G1890262


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Can Material
Steel
Can Capacity
2 gal
Outside Dia.
9 3/8 in
Can Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27602
Zoro #
G1890262
UPC #
697841010598
Country of Origin
United States

Dimensions

Height
10 in
Outside Dia.
9 3/8 in
Overall Height
10 in
Can Diameter
9 3/8 in

Details

Item
Dip Tank
Can Material
Steel
Can Capacity
2 gal
Can Color
Red
Safety Can Mounting Style
Portable
Standards
FM, TUV
Cleaning Tank Type
Dip Tank
Capacity
2 gal
Includes
Fusible Link
Color
Red
Lid Features
Fusible Link
Product Type
Parts Dip Tank
Material Finish
Powder Coated
Number Of Chambers
1

Description

Dip Tank, Capacity 2 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 10 in, Number Of Chambers 1, Can Diameter 9 3/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Product Type Parts Dip Tank, Standards FM, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.