Cleaning/Dip Tank, Benchtop, 5 gal.
Mfr # 27605
Zoro # G0486595
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Can Material
Steel
Can Capacity
5 gal
Outside Dia.
13 3/4 in
Can Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27605
Zoro #
G0486595
UPC #
697841010611
Country of Origin
United States
Dimensions
Height
13 in
Outside Dia.
13 3/4 in
Overall Height
13 in
Can Diameter
13 3/4 in
Details
Item
Dip Tank
Can Material
Steel
Can Capacity
5 gal
Can Color
Red
Safety Can Mounting Style
Portable
Standards
FM, TUV
Includes
Fusible Link
Cleaning Tank Type
Dip Tank
Color
Red
Capacity
5 gal
Number Of Chambers
1
Product Type
Parts Dip Tank
Lid Features
Fusible Link
Material Finish
Powder Coated
Description
Dip Tank, Capacity 5 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 13 in, Number Of Chambers 1, Can Diameter 13 3/4 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Product Type Parts Dip Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.