Zoro Homepage

Containment Berm, 4 11/16 ft L, PVC

  • Mfr # 28370

  • Zoro # G716494701


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Dimensions
48 W x 8 H x 48 L
Load Capacity
11,000 lbs
Height
8 in
Material
PVC
Includes
Anchor Hubs, Stainless Steel Braces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28370
Zoro #
G716494701
UPC #
697841168473
Country of Origin
United States

Dimensions

Dimensions
48 W x 8 H x 48 L
Height
8 in
Length
4 11/16 ft
Width
48

Details

Item
Rigid-Lock QuickBerm(R) Lite
Load Capacity
11,000 lbs
Spill Capacity, gal.
79 gallon
Material
PVC
Includes
Anchor Hubs, Stainless Steel Braces
Color
Yellow

Description

Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Length 4 ft, Bottom Inside Width 4 ft, Collapsed Height 5 in, Collapsed Length 12 in, Collapsed Width 16 in, Color Yellow, Height 8 in, Includes Anchor Hubs, Stainless Steel Braces, Includes Wellhead Hood No, Length 4 11/16 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness Not Applicable, Series QuickBerm(R) Lite, Shape Rectangle, Sidewall Support Material Stainless Steel, Sidewall Type Rigid-Lock Wall Support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.