Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 18-1/2" H
Mfr # 24120
Zoro # G3365216
product price: $847.00
/ea
Free Shipping & Returns
$847.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated For Flammable Storage No
- Finish Nonmetallic
- Material Wood Laminate
- Color Blue
- Number of Doors 2
Product Information
- Brand Justrite
- MFR # 24120
- Zoro # G3365216
- UPC # 697841006607
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 18 1/2 in |
Exterior Width | 24 in |
Exterior Depth | 16 in |
Details
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity (6) 2.5L Bottles, Height 18 1/2 in, Width 24 in, Depth 16 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXXXXL)
- TOWA Full Coated Nitrile Gloves, 360° protects from most chemicals-seamless liner-Adheres dry/slippery PR (FC1N12-04-L)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- Justrite Safety Cabinets