Shop JUSTRITE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Corrosive Safety Cabinet, 19 gal, 1 Shelves, Steel, 30 in W x 35-3/4" H x 21-5/8 in D, Blue
- Mfr # 8831022
- Zoro # G3364455
product price:Â
$
3,936.31
/ea
Key Features
Storage Capacity
19 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8831022
- Zoro #
- G3364455
- UPC #
- 697841120693
- Country of Origin
- United States
- Item
- Corrosive Safety Cabinet
- Storage Capacity
- 19 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Blue
- Standards
- FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
- Cabinet Format
- Undercounter
- Door Closure Type
- Manual
- Number of Cabinet Shelves
- 1
- Safety Cabinet Door Type
- Manual
- Includes
- Polyethylene Cabinet Top Work Tray
- Number of Doors
- 2
- Safety Cabinet Type
- Under Counter
- Rated For Flammable Storage
- Yes
- Finish
- Powder Coated
- Sump Capacity
- 4.14 gal
- Capacity
- 19 gal
- Features
- Adjustable Shelves
- Door Type
- Manual
- Compliance
- Complies with NFPA Code 30; FM Approval
Dimensions
- Exterior Height
- 35-3/4"
- Exterior Depth
- 21-5/8 in
- Exterior Width
- 30 in
- Depth
- 21-5/8"
- Width
- 30"
- Height
- 35-3/4"
Description
Corrosive Cabinet, Under Counter, 19 gal Capacity, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.