Shop JUSTRITE
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
15 gal, 1 Shelves, 18-Gauge Steel, 23.25 in W x 44 in H x 18 in D, Gray
- Mfr # 891503
- Zoro # G4623139
product price:Â
$
1,179.14
/ea
Key Features
Storage Capacity
15 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
44 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 891503
- Zoro #
- G4623139
- UPC #
- 697841112629
- Country of Origin
- United States
- Storage Capacity
- 15 gal
- Number of Shelves
- 1
- Material
- 18-Gauge Steel
- Color
- Gray
- Standards
- Complies with NFPA Code 30; FM Approval
- Door Closure Type
- Manual Close
- Number of Doors
- 1
- Door Type
- Manual
- Features
- Adjustable Shelves
- Compliance
- Complies with NFPA Code 30; FM Approval
Dimensions
- Exterior Height
- 44 in
- Exterior Depth
- 18 in
- Exterior Width
- 23.25 in
- Depth
- 18 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.