Corrosive Safety Cabinet, 19 gal, 1 Shelves, Steel, 30 in W x 35-3/4" H x 21-5/8 in D, Blue

  • Mfr # 8831222
  • Zoro # G3364525
product price: 
$
4,650.22
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
19 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8831222
Zoro #
G3364525
UPC #
697841120716
Country of Origin
United States

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
30 in
Width
30"
Depth
21-5/8"
Height
35-3/4"

Details

Item
Corrosive Safety Cabinet
Storage Capacity
19 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Cabinet Format
Undercounter
Door Closure Type
Self-Closing
Number of Doors
2
Rated For Flammable Storage
Yes
Safety Cabinet Door Type
Self-Closing
Includes
Polyethylene Cabinet Top Work Tray
Sump Capacity
4.14 gal
Capacity
19 gal
Finish
Powder Coated
Number of Cabinet Shelves
1
Safety Cabinet Type
Under Counter
Features
Adjustable Shelves
Door Type
Self-Closing
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Corrosive Cabinet, Under Counter, 19 gal Capacity, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.