Shop JUSTRITE

Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Green

  • Mfr # 896004
  • Zoro # G4891153

product price: 
$
2,377.54
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
896004
Zoro #
G4891153
UPC #
697841114272
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Width
32 in
Door Opening Height
61 in
Depth
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Green
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Number of Doors
2
Finish
Powder Coated
Sump Capacity
8.3 gal
Door Type
Hinged
Features
Allow Segregation of Liquids Stored At Worksite, Fit Almost Anywhere and Provide Protection Where Space is Limited, Fm-Approved, Ideal When Storing Lesser Quantities of Pesticides, Improve Safety and Convenience and Reduce the Risk of Accidental Poisoning and Fires, Meet Osha and Nfpa 30
Indoor/Outdoor
Indoor
Storage Chemical Type
Pesticides
NFPA 30
NFPA 30 Compliant
FM Class
6050
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
Lock Type
Keyed
Other Standards
FM Approved, IFC, NFPA 1
Shelf Adjustment Increments
3 in
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Compliance
Complies with NFPA Code 30; FM Approval
Shell Material
Steel
Wire Color
Green

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Green, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.