Shop All Oily Waste Cans
Justrite
Countertop Oily Waste Can, 2 Gal., Red
Mfr # 09200
Zoro # G1519664
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 9 1/8 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Countertop
Product Information
- Brand Justrite
- MFR # 09200
- Zoro # G1519664
- UPC # 697841048980
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 9 1/8 in |
Can Diameter | 9 5/8 in |
Outside Dia. | 9 5/8 in |
Length | 9 5/8 in |
Width | 9 1/8 in |
Details
Description
Oily Waste Can, Can Diameter 9 5/8 in, Capacity 2 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 9 1/8 in, Length 9 5/8 in, Lid Closure Type Hand Operated Self Closing, For Location Countertop, Product Type Oily Waste Can, Standards FM, OSHA, Width 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Ring-Ali Ring, Large, Aluminum 6" x4" x1" (A-B1ABRIN0011)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- Justrite Oily Waste Cans