Emergency Preparedness Cabinet, 45 gal, 4 Shelves, Steel, 43 in W x 65 in H x 18 in D, Orange

  • Mfr # 860002
  • Zoro # G3365243
product price: 
$
2,357.06
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
4
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
860002
Zoro #
G3365243
UPC #
697841145221
Country of Origin
United States
Item
Emergency Preparedness Cabinet
Storage Capacity
45 gal
Number of Shelves
4
Material
Steel
Color
Orange
Standards
ASTM, NFPA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Includes
10 Amp Rated 6 Outlet Power Strip With 38 in Cord for Charging Walkie Talkies, 9 ft External Power Cord, Flashlights
Number of Cabinet Shelves
4
Finish
Powder Coated
Capacity
45 gal
Safety Cabinet Type
Standard
Safety Cabinet Door Type
Manual
Door Type
Hinged
Features
Adjustable Shelves, Be Ready During Hurricanes, Earthquakes, Fire-Resistant Design, Painted "Emergency Orange" for High Visibility, Ten-Year Warranty, Terrorism Attacks, Tornadoes
Number of Doors
2
Indoor/Outdoor
Indoor
NFPA 400
No
Storage Container Type
Small Containers
Safety Storage Type
Cabinet
Includes Rollers
No
Includes Leveling Feet
Yes
NFPA 30
Yes
Other Standards
ASTM, NFPA 1
Storage Chemical Type
Flammable Cabinet
Compliance
Compliant with NFPA 1, NFPA Code 30
Door Style
Hinged

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Width
43 in
Depth
18 in
Height
65 in
Door Opening Width
40 3/4 in

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Orange, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.