Shop JUSTRITE
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EX Compac Flammable Liquid Safety Cabinet, 12 gal Capacity, Handle, 35 in H x 23-1/4 in W x 18 in D
- Mfr # 891223
- Zoro # G716312050
product price:Â
$
1,434.99
/ea
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 891223
- Zoro #
- G716312050
- UPC #
- 697841112391
- Country of Origin
- United States
- Storage Capacity
- 12 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Gray
- Door Handle Type
- U-Locâ„¢
- Door Closure Type
- Self-close
- Finish
- Epoxy/Polyester Powder Coated
Dimensions
- Exterior Height
- 35 in
- Exterior Depth
- 18 in
- Exterior Width
- 23-1/4 in
Description
Justrite Sure-Grip EX flammable liquid safety cabinet compac, 12 gal capacity, 35 in H, 23-1/4 in W, 18 in depth, self-close door, 1 door, 1 shelf, cold rolled steel, epoxy/polyester powder coated, gray, U-Loc handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.