Shop JUSTRITE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Liquid Safety Cabinet, 22 gal, 3 Shelves, Galvanized Steel, 23-1/4 in W x 65" H x 18 in D
- Mfr # 892223
- Zoro # G3364717
product price:Â
$
1,706.26
/ea
Key Features
Storage Capacity
22 gal
Number of Shelves
3
Material
Galvanized Steel
Exterior Height
65"
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 892223
- Zoro #
- G3364717
- UPC #
- 697841113046
- Country of Origin
- United States
- Item
- Flammable Liquid Safety Cabinet
- Storage Capacity
- 22 gal
- Number of Shelves
- 3
- Material
- Galvanized Steel
- Color
- Gray
- Standards
- OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
- Door Handle Type
- U-Loc â„¢ handle
- Cabinet Format
- Slimline
- Door Closure Type
- Self-Closing
- Number of Doors
- 1
- Safety Cabinet Door Type
- Self-Closing
- Number of Cabinet Shelves
- 4
- Rated For Flammable Storage
- Yes
- Capacity
- 22 gal
- Sump Capacity
- 2.6 gal
- Safety Cabinet Type
- Slimline
- Finish
- Powder Coated
- Door Type
- Self-Closing
- Features
- Adjustable Shelves
- Compliance
- Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Dimensions
- Exterior Height
- 65"
- Exterior Depth
- 18 in
- Exterior Width
- 23-1/4 in
- Width
- 23-1/4"
- Depth
- 18"
- Height
- 65"
Description
Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Gray, Number of Doors 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.