Flammable Liquid Safety Cabinet, 60 gal, 2 Shelves, Galvanized Steel, 34 in W x 65" H x 34 in D

  • Mfr # 896023

  • Zoro # G3365523


product price:  $2,542.32
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Galvanized Steel
Exterior Height
65"
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
896023
Zoro #
G3365523
UPC #
697841114395
Country of Origin
United States

Dimensions

Exterior Height
65"
Exterior Depth
34 in
Exterior Width
34 in
Width
34"
Depth
34"
Height
65"

Details

Item
Flammable Liquid Safety Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Galvanized Steel
Color
Gray
Standards
OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Door Handle Type
U-Loc â„¢ handle
Cabinet Format
Standard
Door Closure Type
Self-Closing
Additional Shelf
1YNG4
Safety Cabinet Type
Standard
Finish
Powder Coated
Rated For Flammable Storage
Yes
Capacity
60 gal
Includes
(4) Level Adjusting Feet and Hazardous Warning Label
Number of Doors
2
Safety Cabinet Door Type
Self-Closing
Number of Cabinet Shelves
2
Adapter Kit
5PW16
Features
Adjustable Shelves
Door Type
Self-Closing
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.