Zoro Homepage

Flammable Cabinet, 15 gal, 1 Shelves, Steel, 24 in W x 35 3/4 in H x 21 5/8 in D, Yellow

  • Mfr # 882430

  • Zoro # G3042201


product price: $2,430.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 3/4 in
Exterior Depth
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882430
Zoro #
G3042201
UPC #
697841120549
Country of Origin
United States

Dimensions

Exterior Height
35 3/4 in
Exterior Depth
21 5/8 in
Exterior Width
24 in
Depth
21 5/8 in
Cabinet Height Range
Desk or Table Height
Overall Width
24 in
Overall Height
35 3/4 in
Overall Depth
21 5/8 in
Adjustable Height - Maximum
3 in
Material Thickness
18 ga

Description

Flammable Cabinet, Height 35 3/4 in, Width 24 in, Depth 21 5/8 in, Color Yellow, Assembled Assembly, Load Capacity 125 lb, Door Type Self-Closing, Material Steel, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Standards Fire Tested and FM-Approved, IFC, NFPA 1, NFPA 30, OSHA, Includes Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.