Shop JUSTRITE

Flammable Safety Storage Cabinet, 12 gal, 1 Shelves, Steel, 43 in W x 18 in H x 18 in D, White

  • Mfr # 891305

  • Zoro # G3366056


product price:  $1,156.25
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
18 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
891305
Zoro #
G3366056
UPC #
697841112483
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 18 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
White
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
2
Additional Shelf
1YNH7
Rated For Flammable Storage
Yes
Includes
Hazardous Warning Label
Finish
Powder Coated
Door Type
Manual
Features
Fixed Shelves
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Lock Type
Keyed
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.