Shop JUSTRITE

Flammable Safety Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Gray

  • Mfr # 894503

  • Zoro # G7429177


product price:  $1,800.49
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
894503
Zoro #
G7429177
UPC #
697841113763
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Gray
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Manual
Rated For Flammable Storage
Yes
Finish
Powder Coated
Number of Doors
2
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Additional Shelf
1YNH7
Features
Adjustable Shelves
Storage Chemical Type
Flammables
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Compliance
Complies with NFPA Code 30; FM Approval
Includes Leveling Feet
Leveling Feet Included

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products