Flammables Safety Cabinet, Sure-Grip, Steel, 45 Gallon, 2 Shelves, 2 Doors, Manual Close, Red

  • Mfr # 894501

  • Zoro # G7429186


product price:  $1,800.49
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Cabinet Height Range
Full Height
Number of Shelves
2
Door Type
Hinged
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894501
Zoro #
G7429186
UPC #
697841110939
Country of Origin
United States

Dimensions

Cabinet Height Range
Full Height
Depth
18 in
Door Opening Width
40 3/4 in
Exterior Height
65 in
Exterior Width
43 in
Exterior Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Number of Doors
2
Number of Shelves
2
Door Type
Hinged
Standards
FM, NFPA Code 30, OSHA
Finish
Powder Coated
Rated For Flammable Storage
Yes
Item
Hazardous Material Storage Cabinet
Color
Red
Additional Shelf
1YNH7
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Material
Steel
Drum Capacity
0
Features
Protect Workers, Reduce Fire Risks
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
Door Handle Type
Recessed Pull Handle
NFPA 400
Not NFPA 400 Compliant
Lock Type
Keyed
Storage Container Type
Small Containers
FM Class
6050
Storage Capacity
45 gal
EN Fire Rating
Non-Combustible
Door Closure Type
Manual
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Included
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
Cabinet Format
Standard
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.