Zoro Homepage

Gas Cylinder Cabinet, 30X32, Capacity 4

  • Mfr # 23009

  • Zoro # G3365024


product price: $1,711.30
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
4 Compressed Gas Cylinders
Height
33 1/2 in
Width
30 in
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23009
Zoro #
G3365024
UPC #
697841079083
Country of Origin
United States

Dimensions

Height
33 1/2 in
Width
30 in
Depth
32 in
Tank Dia.
20 lb 30 lb
Overall Width
30 in
Overall Depth
32 in
Overall Height
33 1/2 in
Exterior Depth
32 in
Compatible Tank Size
20 lb to 33 lb
Exterior Height
33 1/2 in
Exterior Width
30 in
Maximum Cylinder Diameter
30 in
Overall WxDxH
30 in x 32 in x 33 1/2 in
Maximum Tank Size
33 lb
Minimum Tank Size
20 lb

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 33 1/2 in, Exterior Width 30 in, Fire Lined Fire Lining Not Included, Floor Construction Raised, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.