Shop JUSTRITE

Hazardous Material Storage Cabinet, 110 gal, 1 Shelves, Steel, 59 in W x 65 in H x 34 in D, Yellow

  • Mfr # 899120
  • Zoro # G9832033

product price: 
$
4,173.00
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
110 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
899120
Zoro #
G9832033
UPC #
697841119383
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
110 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
2
Door Closure Type
Self-Closing
Door Type
Hinged
Sump Capacity
15 gal
Number of Doors
2
Includes
Drum Support
Finish
Powder Coated
Rated For Flammable Storage
Yes
Features
Safely Store Solvent Filled Drums
Indoor/Outdoor
Indoor
Construction
18 ga. CR Steel
Includes Rollers
Rollers Not Included
Storage Container Type
Drums
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
Drum Storage Orientation
Vertical
NFPA 30
NFPA 30 Compliant
FM Class
6050
Compliance
Compliant with International, NFPA 1, NFPA Code 30
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
59 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
56 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
59 in x 34 in x 65 in

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.