Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D

  • Mfr # 891204
  • Zoro # G4891126
product price: 
$
1,179.14
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
891204
Zoro #
G4891126
UPC #
697841112308
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Green
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Finish
Powder Coated
Sump Capacity
2.6 gal
Rated For Flammable Storage
Yes
Door Type
Hinged
Includes
Dual Vents with Flame Arresters, Sturdy Double-Wall
Features
Corrosion-Resistant Polyethylene Trays
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Lock Type
Keyed
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Pesticides
Safety Storage Type
Cabinet
FM Class
6050
Compliance
Complies with NFPA Code 30; FM Approval
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Green
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Door Opening Width
23 1/4 in
Depth
18 in
Door Opening Height
35 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 35 in
Fits Chest Size
Corrosion-Resistant Polyethylene Trays

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Green, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.