Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D, Blue

  • Mfr # 891202

  • Zoro # G7226642


product price:  $1,156.22
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
891202
Zoro #
G7226642
UPC #
697841112254
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
20 5/8 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Rated For Flammable Storage
Yes
Door Type
Hinged
Sump Capacity
2.6 gal
Finish
Powder Coated
Features
FM-approved, Offer same quality safety features as cabinets for flammables, Store corrosives safely even when available space is at a minimum, Ten-year warranty
Includes
Trays
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
FM Class
6050
Storage Chemical Type
Corrosives
Includes Leveling Feet
Leveling Feet Included
Wall Construction
Dual Wall
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.