Shop JUSTRITE

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Yellow

  • Mfr # 813000
  • Zoro # G814642493

product price: 
$
1,763.72
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
813000
Zoro #
G814642493
UPC #
697841272330
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Storage Chemical Type
Flammables
FM Class
6050
Compatible Shelf Model Number
29937
Lock Type
Padlockable
Includes
Door
Door Type
Hinged
Door Construction
Steel
Wall Construction
18-Gauge Steel, Dual Wall, Welded
Finish
Powder Coated
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Includes Legs
Legs Included
NFPA 400
Not NFPA 400 Compliant
Number of Doors
2
OSHA Standard
1910.106
Includes Leveling Feet
Leveling Feet Included
Features
Stable Trapezoid Legs, Weather Resistant
Indoor/Outdoor
Indoor/Outdoor
Other Standards
FM Approved
Safety Storage Type
Cabinet
Specialty Format
Safety and Security
Storage Container Type
Flammable Liquid Containers
Drum Storage Orientation
Vertical
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Fits Chest Size
Stable Trapezoid Legs, Weather Resistant

Description

Outdoor Flammable Safety Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.