Shop JUSTRITE

Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 1/4 in W x 35 in H x 18 in D, Red

  • Mfr # 891221
  • Zoro # G3365618

product price: 
$
1,186.60
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
891221
Zoro #
G3365618
UPC #
697841112353
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
4 Level Adjusting Feet and Hazardous Warning Label
Features
Ideal When Space is Limited, Meet Safety Codes, Protect Workers, Reduce Fire Risks, Ten Year Warranty
Door Type
Hinged
Indoor/Outdoor
Indoor
FM Class
6049
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
OSHA Standard
1910.106
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, NFPA 1
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18"
Door Opening Width
41 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 35 in

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.