Hazardous Material Storage Cabinet, 36 gal, 5 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D

  • Mfr # 892210
  • Zoro # G2257991
product price: 
$
1,452.20
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
36 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
892210
Zoro #
G2257991
UPC #
697841118836
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
36 gal
Number of Shelves
5
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Rated For Flammable Storage
Yes
Door Type
Hinged
Finish
Powder Coated
Sump Capacity
2.6 gal
Features
Protect Workers, Reduce Fire Risks
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
Safety Storage Type
Cabinet
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Other Standards
FM Approved, IFC, NFPA 1
FM Class
6050
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Cabinet Height Range
Full Height
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 65 in

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 36 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products