Shop JUSTRITE

Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 43 in W x 18 in H x 18 in D, Blue

  • Mfr # 891322
  • Zoro # G3365889

product price: 
$
1,431.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
18 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
891322
Zoro #
G3365889
UPC #
697841112520
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Includes
(4) Level Adjusting Feet and Hazardous Warning Label
Number of Doors
2
Rated For Flammable Storage
Yes
Features
Expand Storage and Safely Segregate Corrosives, Feature Exclusively Formulated Paint and Poly Trays That Resist Acids Bases and Solvents, Offer Same Quality Safety Features as Cabinets for Flammables, Ten-Year Warranty
Door Type
Hinged
Indoor/Outdoor
Indoor
Specialty Format
Stackable
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, NFPA 1
Storage Chemical Type
Corrosives
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers
Lock Type
Keyed
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
FM Class
6050
OSHA Standard
1910.106
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
18 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Door Opening Width
40 3/4 in

Description

Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.