Shop JUSTRITE

Hazardous Material Storage Cabinet, 22 gal, 1 Shelves, Steel, 35 in W x 35 in H x 22 in D, Yellow

  • Mfr # 892320

  • Zoro # G7466347


product price:  $1,488.51
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
892320
Zoro #
G7466347
UPC #
697841113176
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Cabinet Height Range
Desk or Table Height
Depth
22 in
Door Opening Width
32 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
35 in x 22 in x 35 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Number of Doors
2
Features
Adjustable Shelves, Dual Vents With Flame Arresters, Leakproof Bottom Sump, Recessed Toe Kick Plate, Sloping Shelves Direct Spills, Trilingual Warning Labels
Indoor/Outdoor
Indoor
Construction
18 ga. CR Steel
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
FM Class
6050
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.