Shop JUSTRITE

Outdoor Safety Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 72 in H x 37 3/4 in D, Yellow

  • Mfr # 819000
  • Zoro # G016261386

product price: 
$
3,046.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
72 in
Exterior Depth
37 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
819000
Zoro #
G016261386
UPC #
697841272408
Country of Origin
United States
Item
Outdoor Safety Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
NFPA 30
NFPA 30 Compliant
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Flammables
Door Construction
Dual Wall with 1 1/2 in Air Gap
Features
Opening 3-Point Latching System, Slanted Top with Rain Gutter
Drum Storage Orientation
Vertical
Finish
Powder Coated
Number of Doors
2
Lock Type
Padlockable
Includes Rollers
Rollers Not Included
Includes Legs
Legs Included
Door Type
Hinged
Indoor/Outdoor
Outdoor
Other Standards
FM Approved, NFPA 1, NFPA Code 30, OSHA
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
72 in
Exterior Depth
37 3/4 in
Exterior Width
43 in
Fits Chest Size
Opening 3-Point Latching System, Slanted Top with Rain Gutter

Description

OUTDOOR SAFETY CABINET 90 GALLON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.