Shop JUSTRITE

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Green

  • Mfr # 893024

  • Zoro # G3502655


product price:  $1,846.07
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
893024
Zoro #
G3502655
UPC #
697841113480
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Height
40 in
Depth
18 in
Door Opening Width
40 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Green
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Number of Doors
2
Sump Capacity
5.2 gal
Includes
Tray Top Liner
Rated For Flammable Storage
Yes
Finish
Powder Coated
Features
Allow Segregation of Liquids Stored At Worksite, Fit Almost Anywhere and Provide Protection Where Space is Limited, Fm-Approved, Ideal When Storing Lesser Quantities of Pesticides, Improve Safety and Convenience and Reduce the Risk of Accidental Poisoning and Fires, Meet Osha and Nfpa 30
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
Lock Type
Keyed
Storage Chemical Type
Pesticides
Storage Container Type
Small Containers
FM Class
6050
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Shelf Adjustment Increments
3 in
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 38 1/4 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Green, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.