Shop JUSTRITE

Hazardous Material Storage Cabinet, 40 gal, 3 Shelves, Steel, 43 in W x 44 in H x 18 in D, Red

  • Mfr # 893091
  • Zoro # G4622691

product price: 
$
2,415.42
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
40 gal
Number of Shelves
3
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
893091
Zoro #
G4622691
UPC #
697841131835
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Width
39 3/4 in
Door Opening Height
38 1/4 in
Depth
18 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
40 gal
Number of Shelves
3
Material
Steel
Color
Red
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Indoor/Outdoor
Indoor
Capacity
Cabinet
Sump Capacity
5.15 gal
Finish
Powder Coated
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Door Type
Bi-Fold
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Shelf Adjustment Increments
3 in
Wall Construction
Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Paint and Inks
Compatible Shelf Model Number
29937
Door Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
FM Class
6049
NFPA 400
Not NFPA 400 Compliant
Includes Legs
Legs Not Included
OSHA Standard
1910.106
Storage Container Type
Small Containers
Door Style
Single Bi-Fold
Safety Storage Type
Cabinet
Other Standards
IFC, NFPA 1
Specialty Format
Standard
Shell Material
Steel
Wire Color
Red

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products