Shop JUSTRITE

Hazardous Material Storage Cabinet, 55 gal, 0 Shelves, Steel, 30 in W x 50 in H x 48 in D, Yellow

  • Mfr # 899320

  • Zoro # G9177971


product price:  $3,088.50
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
0
Material
Steel
Exterior Height
50 in
Exterior Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
899320
Zoro #
G9177971
UPC #
697841115170
Country of Origin
United States

Dimensions

Exterior Height
50 in
Exterior Depth
48 in
Exterior Width
30 in
Depth
48 in
Cabinet Height Range
Counter Height
Door Opening Width
31 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
30 in x 48 in x 50 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
0
Material
Steel
Color
Yellow
Standards
International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Door Type
Hinged
Includes
Drum Cradle
Number of Doors
2
Finish
Powder Coated
Features
Self-Close Doors Shut and Latch Automatically When a Fusible Link melts at 165 Degrees F (74 Degrees C) Under Fire Conditions
Indoor/Outdoor
Indoor
Construction
18 ga. CR Steel
Includes Rollers
Rollers Not Included
Drum Storage Orientation
Horizontal
Wall Construction
18-Gauge Construction, Dual Wall, Welded
Storage Chemical Type
Flammables
FM Class
6050
NFPA 30
NFPA 30 Compliant
Storage Container Type
Drums
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Horizontal Drum, Capacity 55 gal, Height 50 in, Width 30 in, Depth 48 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.