Hazardous Material Storage Cabinet, 110 gal, 1 Shelves, Steel, 59 in W x 65 in H x 34 in D, Red

  • Mfr # 899101
  • Zoro # G4622700
product price: 
$
4,110.73
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
110 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
899101
Zoro #
G4622700
UPC #
697841115040
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
59 in
Depth
34 in
Door Opening Width
55 in
Door Opening Height
59 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
110 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
Compliant with NFPA Code 30
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
2
Door Closure Type
Manual
Finish
Powder Coated
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
2
Sump Capacity
14.98 gal
Door Type
Hinged
Indoor/Outdoor
Indoor
Capacity
Cabinet
Includes
Drum Support
Compliance
Compliant with NFPA Code 30
Storage Chemical Type
Flammables
Door Construction
Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
Includes Legs
Legs Not Included
OSHA Standard
1910.106
Includes Rollers
Rollers Not Included
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Compatible Shelf Model Number
29947
Drum Storage Configuration
Vertical Storage
Drum Storage Orientation
Vertical
Door Style
Double Hinged
Other Standards
IFC, NFPA 1
Safety Storage Type
Cabinet
Specialty Format
Drum
Storage Container Type
Drums
Shell Material
Steel
Wire Color
Red

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products