Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Blue

  • Mfr # 866028

  • Zoro # G3365374


product price:  $2,862.68
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
866028
Zoro #
G3365374
UPC #
697841154711
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34"
Door Opening Width
31 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA 1, IFC, NFPA 400
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
"Hazardous - Keep Fire Away" Label, Polyethylene Spill Trays
Number of Doors
2
Features
Cabinet Comes With a Hazardous Keep Fire Away Label, Include Polyethylene Trays
Door Type
Hinged
Indoor/Outdoor
Indoor
Construction
Steel
Safety Storage Type
Cabinet
NFPA 400
NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Corrosives
Other Standards
IFC, NFPA 1
FM Class
6049
OSHA Standard
190.106
EN Fire Rating
Non-Combustible

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products