Hazardous Material Storage Cabinet, 60 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Red

  • Mfr # 894531

  • Zoro # G7496903


product price:  $2,263.34
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
894531
Zoro #
G7496903
UPC #
697841113947
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
18 in
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Color
Red
Standards
International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Additional Shelf
1YNH7
Rated For Flammable Storage
Yes
Number of Doors
2
Door Type
Hinged
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Features
Fail-Safe Closing Mechanism, Haz-Alert Reflective Labels, Self-Latching Doors, U-Loc Handle Comes With a Cylinder Lock and Key Set or Accepts An Optional Padlock
Indoor/Outdoor
Indoor
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
FM Class
6050
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.