Hazardous Material Storage Cabinet, 60 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Red

  • Mfr # 894591

  • Zoro # G3364936


product price:  $3,205.65
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
894591
Zoro #
G3364936
UPC #
697841132023
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Color
Red
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Sump Capacity
5 gal
Rated For Flammable Storage
Yes
Finish
Powder Coated
Door Type
Bi-Fold
Features
Safe Storage for Paints and Inks, Separate and Identify Class Iii Combustibles, Ten-Year Warranty
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammables
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Lock Type
Keyed
Storage Container Type
Small Containers
Safety Storage Type
Cabinet
FM Class
6049
OSHA Standard
1910.106
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, NFPA 1
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.