Shop JUSTRITE

Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Blue

  • Mfr # 899022
  • Zoro # G6126994

product price: 
$
3,317.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
899022
Zoro #
G6126994
UPC #
697841114876
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Door Type
Hinged
Rated For Flammable Storage
Yes
Sump Capacity
10.8 gal
Number of Doors
2
Features
Bases and Solvents, Exclusively Formulated Paint and Poly Trays Resist Acids
Includes
Trays
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Wall Construction
Dual Wall
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
Storage Chemical Type
Corrosives
Safety Storage Type
Cabinet
EN Fire Rating
Non-Combustible
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in
Door Opening Width
40 3/4 in

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.