Hazardous Material Storage Cabinet, 96 gal, 5 Shelves, Steel, 34 in W x 65 in H x 34 in D, Red

  • Mfr # 896011
  • Zoro # G7509275
product price: 
$
2,339.13
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
896011
Zoro #
G7509275
UPC #
697841114302
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
31 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Fail-Safe Closing Mechanism, Self-Latching Doors, U-Loc Handle Comes With a Cylinder Lock and Key Set or Accepts An Optional Padlock

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Additional Shelf
1YNG4
Finish
Powder Coated
Rated For Flammable Storage
Yes
Door Type
Hinged
Number of Doors
2
Includes
Cylinder Lock and Key Set, Dual Vents with Flame Arresters, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Trilingual Warning Label
Features
Fail-Safe Closing Mechanism, Self-Latching Doors, U-Loc Handle Comes With a Cylinder Lock and Key Set or Accepts An Optional Padlock
Indoor/Outdoor
Indoor
Construction
Galvanized Steel
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
FM Class
6050
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
Safety Storage Type
Cabinet
Shelf Adjustment Increments
3 in
NFPA 400
Not NFPA 400 Compliant
Compliance
Complies with NFPA Code 30; FM Approval
Shell Material
Steel
Wire Color
Red

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.