HPLC Waste Can, Polypropylene, 5 gal, Bottom-Mount Faucet, for 3/8 in Tubing, White, for Solvents
Mfr # 12771
Zoro # G210457486
product price:Â $1,085.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Compatible Fluids
Solvents
Capacity
5 gal
Height
20 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12771
Zoro #
G210457486
UPC #
697841102323
Country of Origin
United States
Dimensions
Height
20 in
Can Diameter
12 in
Details
Item
HPLC Waste Can
Material
Polyethylene
Compatible Fluids
Solvents
Capacity
5 gal
Color
White
Standards
FM; NFPA Code 30; OSHA
Includes Flame Arrester
Yes
Seal Material
PTFE
Fitting Material
Stainless Steel
Number of Fittings
2
Handle Type
Fixed Position
Includes Faucet
Yes
Description
HPLC Waste Can, Can Capacity 5 gal, Fitting Material Stainless Steel, Number of Fittings 2, Seal Material PTFE, Can Material Polyethylene, Can Diameter 12 in, Color White, Compatible Fluids Solvents, Handle Type Fixed Position, Height 20 in, Product Type Disposal Safety Can, Standards FM; NFPA Code 30; OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.