Zoro Homepage

Label, 3-1/2 In. H, 12 In. W

  • Mfr # 29009

  • Zoro # G1984599


product price: $24.09
/ea

Key Features

Subject Matter
Information
Language
English
Legend
Acid
Material
Vinyl
Legend/Background Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29009
Zoro #
G1984599
UPC #
697841130036
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
12 in

Description

Safety Cabinet Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Acid Symbol, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.