Justrite
Poly Liquid Disposal Can ext. dia. 12" x 14.75" H
Mfr # CAN117
Zoro # G506603542
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Can - Polyethylene (HDPE)|Fittings - Stainless Steel
- Color Red
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- SKECHERS Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 13)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE SOFT TOE PR, MENS PR (A7607-10.5M)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225140)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12755)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- Justrite Safety Cans