Replacement Grate, 48" L, 24" W, Recycled Polyethylene, 24 in W x 2-1/2 in H x Black

  • Mfr # 28259

  • Zoro # G7588856


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Material
Recycled Polyethylene
Exterior Height
2-1/2 in
Exterior Width
24 in
Color
Black
Standards
UL Environmental Approval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28259
Zoro #
G7588856
UPC #
697841011731
Country of Origin
United States

Dimensions

Exterior Height
2-1/2 in
Exterior Width
24 in
Length
48"
Dimensions
2.5" H x 24" W x 48" D
Exterior Dimensions (WxDxH) - Acids & Corrosives
2.5" H x 24" W x 48" D

Details

Item
Replacement Grate,48" L,24" W
Material
Recycled Polyethylene
Color
Black
Standards
UL Environmental Approval
For Use With
(3) and (4) Drum Pallets
Compliance
UL Environmental Approval
Drum Capacity
2

Description

Replacement Grate,48 In. L,24 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.