Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Security Bar, Red, Steel

  • Mfr # 50961R

  • Zoro # G302670854


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
For Use With
Justrite 45 Gallon High Security Cabinets
Includes
(1) Bar
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50961R
Zoro #
G302670854
UPC #
697841100961
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Depth
1/4 in

Details

Item
Replacement Security Bar
Color
Red
Material
Steel
For Use With
Justrite 45 Gallon High Security Cabinets
Includes
(1) Bar
Standards
None
For Use With Cabinet/Locker Type
Hazardous Materials Cabinets
For Use With Product Type
Safety Storage Cabinet
For Use With Cabinet/Locker Capacity
45 gal
Accessory Type
Replacement Security Bar

Description

Replacement Security Bar, Accessory Type Replacement Security Bar, Color Red, Depth 1/4 in, For Use With Justrite 45 Gallon High Security Cabinets, For Use With Cabinet/Locker Capacity 45 gal, For Use With Cabinet/Locker Type Hazardous Materials Cabinets, For Use With Product Type Safety Storage Cabinet, Height 2 in, Includes (1) Bar, Material Steel, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.