Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tube Fittings, 1/8" dia.

  • Mfr # 28175

  • Zoro # G710374917


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Diameter
1/8 in
For Use With
HPLC Stainless Steel Manifold
Includes
Tube Fittings with PCTFE Ferrules
Accessory Type
Replacement Tube Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28175
Zoro #
G710374917
UPC #
697841097230
Country of Origin
United States

Dimensions

Diameter
1/8 in

Details

Material
Polypropylene
Item
Replacement 1/8" OD Tube Fittings w/PCTFE Ferrules for HPLC Stainless Steel Manifold, set/4 each.
For Use With
HPLC Stainless Steel Manifold
Includes
Tube Fittings with PCTFE Ferrules
Accessory Type
Replacement Tube Fitting
Compatible Mfr Part Number
28168

Description

Replacement Tube Fittings, Accessory Type Replacement Tube Fitting, For Use With HPLC Stainless Steel Manifold, Material Polypropylene, Compatible Mfr Part Number 28168, Compatible Grainger Part Number 1YNL2, Diameter 1/8 in, Includes Tube Fittings with PCTFE Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.